Zoro Select
1-1/4" Malleable Iron 90 Degree Street Elbow
Mfr # 1LBW8
Zoro # G2168135
$21.23
16% off
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1-1/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT 3/8" Malleable Iron 90 Degree Street Elbow 1LBW4
- ZORO SELECT 1-1/2" Malleable Iron 90 Degree Street Elbow 1LBW9
- ZORO SELECT 3/4" Malleable Iron 90 Degree Street Elbow 1LBW6
- ZORO SELECT Malleable Iron Tee Class 150 5P479
- ZORO SELECT Nipple, For Air, 1 25/64 in I.D., Aluminum ZUSA-PF-14830
- ZORO SELECT 1" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric 0338026008
- ZORO SELECT Figure Five, Cast Iron, 3 x 2 x 3 x 3 in ZFB228054
- ZORO SELECT Pipe, For Air, 2 31/64 in I.D., Aluminum ZUSA-PF-15023
- ZORO SELECT Black Nipple, Welded, 3x36 793N58
- ZORO SELECT Black Forged Steel Union Class 3000 1MNV1
- ZORO SELECT 3/8" Black Forged Steel Coupling 1MNW8
- Zoro Select Fittings