1-1/4" FNPT x MNPT 90 Degree Street Elbow

VALUE BRAND| Zoro #: G2408847| Mfr #: 1MMV9

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2408847 Mfr #: 1MMV9
Fitting Connection Type: FNPT x MNPTStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Item: Street Elbow, 90 DegreesBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Street ElbowBasic Fitting Material: Metal
Pipe Fitting Material: Black Forged SteelMax. Pressure: 3000 psi@72 Degrees F
Pipe Size (Fittings): 1-1/4"Country of Origin (subject to change): Taiwan

Product Description

Gas and water lines will stay strong when you use this street elbow, 90 degrees from Value Brand. This FNPT x MNPT street elbow, 90 degrees has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 1-1/4".

Product Reviews