KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" MNPT x FNPT SS Street 90 Degree Elbow

VALUE BRAND| Zoro #: G2336196| Mfr #: S4036SEW010

$87.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: 90 Degrees Street Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336196 Mfr #: S4036SEW010
Pipe Size (Fittings): 1"Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: 90 Degrees Street ElbowMax. Pressure: 3000 psi@100 Degrees F
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Elbow
Basic Fitting Material: MetalMax. Steam Pressure: 2810 psi@350 Degrees F
Fitting Schedule/Class: Class 3000Item: Street Elbow, 90 Degrees
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11Outside Dia.: 2-3/16"
Fittings Sub-Category: ElbowsCountry of Origin (subject to change): Multiple

Description

90 Degrees Street Elbow, 90 Degree, Pipe Size 1 In., Threaded Connection, Material of Construction 316 Stainless Steel, Pressure (PSI) 3000 psi WOG at 100 Degrees F; 2810 psi @; 350 Degrees F Steam, Standards Threads conform to ASME B1.20.1 NPT, Materials conform to ASTM A182, Dimension conform to ASME B16.11

Reviews