KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPT x MNPT Galvanized 90 Degree Street Elbow

VALUE BRAND| Zoro #: G1756176| Mfr #: 1MPD6

$22.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Item: Street Elbow, 90 Degrees
Fitting Connection Type: FNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756176 Mfr #: 1MPD6
Pipe Size (Fittings): 1"Item: Street Elbow, 90 Degrees
Fitting Connection Type: FNPT x MNPTSpecific Fitting Shape: 90 Degrees Street Elbow
Max. Pressure: 3000 psi @ 72 Degrees FPipe Fitting Material: Galvanized Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Elbow
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Street Elbow, 90 Degrees , Pipe Fitting Material Galvanized Forged Steel, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT x MNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi @ 72 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews