1" MNPT x FNPT 90 Degree Street Elbow

VALUE BRAND| Zoro #: G0864622| Mfr #: 1LBW7

$15.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: MNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0864622 Mfr #: 1LBW7
Pipe Size (Fittings): 1"Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: MNPT x FNPTSpecific Fitting Shape: 90 Degree Street Elbow
Max. Pressure: 2000 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 550 Degrees FItem: Street Elbow, 90 Degrees
Saturated Steam Pressure: 300 psiFitting Schedule/Class: Class 300
Country of Origin (subject to change): China

Description

Street Elbow, 90 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1 In., Fitting Connection Type MNPT x FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F

Reviews