20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow

VALUE BRAND| Zoro #: G1455106| Mfr #: 1MPD4

$15.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1455106 Mfr #: 1MPD4
Max. Pressure: 3000 psi @ 72 Degrees FStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: 90 Degrees Street ElbowBasic Fitting Shape: Elbow
Item: Street Elbow, 90 DegreesFitting Connection Type: FNPT x MNPT
Pipe Fitting Material: Galvanized Forged SteelBasic Fitting Material: Metal
Pipe Size (Fittings): 1/2"Country of Origin (subject to change): Taiwan

Product Description

Street Elbow, 90 Degrees , Pipe Fitting Material Galvanized Forged Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT x MNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi @ 72 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.