JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/8" FNPT x MNPT Brass 90 Degree Street Elbow

VALUE BRAND| Zoro #: G1565356| Mfr #: 81116-02

$24.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1565356 Mfr #: 81116-02
Basic Fitting Material: MetalPipe Fitting Material: Chrome Plated Brass
Fitting Schedule/Class: Class 125Temp. Range: 65 Degrees to 250 Degrees F
Max. Pressure: 125 psiBasic Fitting Shape: Elbow
Standards: ANSI B 16.24, ANSI B 16.15Fitting Connection Type: FNPT x MNPT
Pipe Size (Fittings): 1/8"Specific Fitting Shape: 90 Degrees Street Elbow
Item: Street Elbow, 90 DegreesCountry of Origin (subject to change): United States

Product Description

Street Elbow, 90 Degrees , Pipe Size 1/8 In, Connection FNPT x MNPT, Material of Construction Chrome Plated Brass, Thread Size 1/8-27, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.