Street Elbow, 90 Deg, 1/4 In, 304 SS

VALUE BRAND| Zoro #: G1007431| Mfr #: S4034SE002

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1007431 Mfr #: S4034SE002
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Fittings Sub-Category: ElbowsStandards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Fitting Connection Type: MNPT x FNPTPipe Size (Fittings): 1/4"
Specific Fitting Shape: 90 Degrees Street ElbowPipe Fitting Material: 304 Stainless Steel
Max. Steam Pressure: 1965 psi@350 Degrees FMax. Pressure: 2570 psi@100 Degrees F
Item: Street Elbow, 90 DegreesFitting Schedule/Class: Class 3000
Outside Dia.: 1"Country of Origin (subject to change): Multiple

Product Description

45 Degrees Street Elbow, 90 Degree, Pipe Size 1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Pressure (PSI) 2570 psi WOG at 100 Degrees F; 1965 psi at 350 Degrees F Steam, Standards Threads conform to ASME B1.20.1 NPT, Materials conform to ASTM A182, Dimension conform to ASME B16.11

Product Reviews