Zoro Select
1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow
Mfr # 1MPD2
Zoro # G0654272
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/4"
Explore More Products
- ZORO SELECT 1/2" FNPT Galvanized 90 Degree Elbow 1MPC5
- ZORO SELECT 1/2" FNPT Galvanized Union 1MPJ8
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow 0811028018
- ZORO SELECT Elbow, 45 deg, 1", 300 gal. 4316010708
- ZORO SELECT 1-1/4" x 1/2" FNPT Galv 90 Degree Reducing Elbow 5PAR2
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow 1LBH2
- ZORO SELECT Galvanized Steel Pipe Nipple 793F87
- ZORO SELECT 3/8" FNPT Galvanized Cross 5PAR3
- ZORO SELECT 1-1/2" x 1" x 1" FNPT Galvanized Reducing Tee 0811047612
- ANVIL Hex Bushing, Forged Steel, 2 x 1 1/2 in 0361309867
- B & K Hex Bushing Glv 2X1-1/2" 311UB-2112
- Zoro Select Fittings