Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/8" MNPT x FNPT SS Street 45 Degree Elbow

VALUE BRAND| Zoro #: G1766773| Mfr #: S4034SE001

$16.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 3000
Pipe Size (Fittings): 1/8"
Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766773 Mfr #: S4034SE001
Fitting Schedule/Class: Class 3000Pipe Size (Fittings): 1/8"
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Item: Street Elbow, 90 DegreesFittings Sub-Category: Elbows
Max. Pressure: 2570 psi@100 Degrees FFitting Connection Type: MNPT x FNPT
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11Outside Dia.: 1"
Max. Steam Pressure: 1965 psi@350 Degrees FPipe Fitting Material: 304 Stainless Steel
Specific Fitting Shape: 45 Degrees Street ElbowCountry of Origin (subject to change): Multiple

Description

45 Degrees Street Elbow, 90 Degree, Pipe Size 1/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Pressure (PSI) 2570 psi WOG at 100 Degrees F; 1965 psi at 350 Degrees F Steam, Standards Threads conform to ASME B1.20.1 NPT, Materials conform to ASTM A182, Dimension conform to ASME B16.11

Reviews