PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/8" MNPT x FNPT 90 Degree Street Elbow

VALUE BRAND| Zoro #: G2357695| Mfr #: 5P457

$1.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2357695 Mfr #: 5P457
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Fitting Connection Type: MNPT x FNPTStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Material: Malleable IronMax. Pressure: 300 psi@150 Degrees F
Saturated Steam Pressure: 150 PSITemp. Range: -20 Degrees to 366 Degrees F
Item: Street Elbow, 90 DegreesFitting Schedule/Class: Class 150
Pipe Size (Fittings): 1/8"Specific Fitting Shape: 90 Degrees Street Elbow
Country of Origin (subject to change): China

Product Description

This street elbow, 90 degrees from Value Brand is essential for making strong connections in your gas and water lines. This street elbow, 90 degrees black pipe features dependable Class 150 MNPT x FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 1/8".

Product Reviews