15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

2-1/2" MNPT x FNPT 90 Degree Street Elbow

VALUE BRAND| Zoro #: G0808166| Mfr #: 2WU27

$13.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0808166 Mfr #: 2WU27
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Connection Type: MNPT x FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Pipe Fitting Material: Malleable IronSpecific Fitting Shape: 90 Degrees Street Elbow
Max. Pressure: 300 psi@150 Degrees FSaturated Steam Pressure: 150 psi
Temp. Range: -20 Degrees to 366 Degrees FItem: Street Elbow, 90 Degrees
Fitting Schedule/Class: Class 150Pipe Size (Fittings): 2-1/2"
Country of Origin (subject to change): China

Product Description

Street Elbow, 90 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type MNPT x FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Product Reviews