2-1/2" MNPT x FNPT 90 Degree Street Elbow

VALUE BRAND| Zoro #: G1617743| Mfr #: 5PAT7

$68.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1617743 Mfr #: 5PAT7
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedMax. Pressure: 1000 psi@150 Degrees F
Fitting Schedule/Class: Class 300Fitting Connection Type: MNPT x FNPT
Saturated Steam Pressure: 300 psiBasic Fitting Material: Metal
Basic Fitting Shape: ElbowItem: Street Elbow, 90 Degrees
Temp. Range: -20 Degrees to 550 Degrees FSpecific Fitting Shape: 90 Degrees Street Elbow
Pipe Fitting Material: Malleable IronPipe Size (Fittings): 2-1/2"
Country of Origin (subject to change): China

Product Description

With this street elbow, 90 degrees from Value Brand, your pipes will be strongly attached to each other. This street elbow, 90 degrees black pipe features dependable Class 300 MNPT x FNPT fitting connection types with a max pressure of 1000 psi@150 Degrees F. It fits a pipe size of 2-1/2".

Product Reviews

Save 15%. Sign up for Z-mail.