3" MNPT x FNPT 90 Degree Street Elbow

VALUE BRAND| Zoro #: G1681872| Mfr #: 2WU28

$23.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681872 Mfr #: 2WU28
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees FFitting Connection Type: MNPT x FNPT
Saturated Steam Pressure: 150 PSISpecific Fitting Shape: 90 Degree Street Elbow
Pipe Size (Fittings): 3"Pipe Fitting Material: Malleable Iron
Basic Fitting Shape: ElbowItem: Street Elbow, 90 Degrees
Temp. Range: -20 Degrees to 366 Degrees FStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Country of Origin (subject to change): China

Description

Street Elbow, 90 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3 In., Fitting Connection Type MNPT x FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Reviews