PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3" FNPT x MNPT Galvanized 90 Degree Street Elbow

VALUE BRAND| Zoro #: G2301223| Mfr #: 2WJ14

$30.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301223 Mfr #: 2WJ14
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Pipe Fitting Material: Galvanized Malleable IronStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Item: Street Elbow, 90 DegreesFitting Schedule/Class: Class 150
Fitting Connection Type: FNPT x MNPTPipe Size (Fittings): 3"
Specific Fitting Shape: 90 Degrees Street ElbowMax. Pressure: 300 psi @ 150 Degrees F WOG
Saturated Steam Pressure: 150 PSICountry of Origin (subject to change): China

Product Description

Street Elbow, 90 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3 In., Fitting Connection Type FNPT x MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews