KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT x MNPT 90 Degree Street Elbow

VALUE BRAND| Zoro #: G1422574| Mfr #: 1MMV5

$11.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Item: Street Elbow, 90 Degrees
Fitting Connection Type: FNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422574 Mfr #: 1MMV5
Pipe Size (Fittings): 3/8"Item: Street Elbow, 90 Degrees
Fitting Connection Type: FNPT x MNPTSpecific Fitting Shape: 90 Degree Street Elbow
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Elbow
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Street Elbow, 90 Degrees , Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT x MNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews