20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

2" FNPT x MNPT Galvanized 90 Degree Street Elbow

VALUE BRAND| Zoro #: G0988976| Mfr #: 1LBL5

$45.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0988976 Mfr #: 1LBL5
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Schedule/Class: Class 300
Fitting Connection Type: FNPT x MNPTSaturated Steam Pressure: 300 psi
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Street Elbow, 90 DegreesSpecific Fitting Shape: 90 Degrees Street Elbow
Pipe Fitting Material: Galvanized Malleable IronPipe Size (Fittings): 2"
Max. Pressure: 1500 psi @ 150 Degrees F WOGCountry of Origin (subject to change): China

Product Description

Street Elbow, 90 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 2 In., Fitting Connection Type FNPT x MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.