4" FNPT Red Brass 90 Degree Street Elbow

VALUE BRAND| Zoro #: G0420262| Mfr #: 2CFK2

$272.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Fitting Connection Type: FNPT
Specific Fitting Shape: 90 Degree Street Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420262 Mfr #: 2CFK2
Pipe Size (Fittings): 4"Fitting Connection Type: FNPT
Specific Fitting Shape: 90 Degree Street ElbowMax. Pressure: 125 psi
Pipe Fitting Material: Red BrassBasic Fitting Shape: Elbow
Basic Fitting Material: MetalFitting Schedule/Class: Class 125
Temp. Range: -20 Degrees to 400 Degrees FItem: Street Elbow, 90 Degrees
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Country of Origin (subject to change): China

Description

Street Elbow, 90 Degrees , Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 4 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews