Zoro Select
Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size
Mfr # 1VEX1
Zoro # G1633502
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
Explore More Products
- ZORO SELECT Square Head Plug, Brass, 1", MNPT, Class 125 ZUSA-PF-10579
- ZORO SELECT Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size 4CCJ1
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size 706108-02
- ZORO SELECT Low Lead Brass Bushing, 3/4" x 1/4" Pipe Size 706110-1204
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size 1VEW4
- ZORO SELECT Red Brass Cross, FNPT, 1/4" Pipe Size 1VFB5
- ZORO SELECT Square Socket Plug, Brass, 4 in, M BSPT ZUSA-PF-10573
- ZORO SELECT Round Cap, Nickel-Plated Brass, 1/4 in ZUSA-PF-9059
- ZORO SELECT Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 1/2" Pipe Size 8008-08-08
- LEGEND VALVE 1-1/4 MIP x CPVC TRANS. FTG NL 302-406NL
- LEGRIS Reducing Adapter, Brass Pipe Fitting 0169 13 21
- Zoro Select Fittings