1/2" MNPT x FNPT Brass 45 Degree Street Elbow 10PK

VALUE BRAND| Zoro #: G2012035| Mfr #: 6AYT1

$43.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2012035 Mfr #: 6AYT1
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Pipe Fitting Material: BrassFitting Connection Type: MNPT x FNPT
Pipe Size (Fittings): 1/2"Specific Fitting Shape: 45 Degrees Street Elbow
Max. Pressure: 1200 psiStandards: SAE, ASME, ASA
Temp. Range: -65 Degrees to 250 Degrees FItem: Street Elbow, 45 Degrees
Country of Origin (subject to change): India

Product Description

Street Elbow, 45 Degrees , Pipe Fitting Material Brass, Pipe Size (Fittings) 1/2 In., Fitting Connection Type MNPT x FNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.