Street Run Tee, Brass, 3/8 In, PK10

VALUE BRAND| Zoro #: G1019006| Mfr #: 6AYW2

$62.26 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Street Tee
Temp. Range: -65 Degrees To 250 Degrees F
Standards: SAE, ASME, ASA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019006 Mfr #: 6AYW2
Item: Street TeeTemp. Range: -65 Degrees To 250 Degrees F
Standards: SAE, ASME, ASAMax. Pressure: 1200 psi
Pipe Fitting Material: BrassSpecific Fitting Shape: Street Tee
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Pipe Size (Fittings): 3/8"Fitting Connection Type: FNPT x MNPT x FNPT
Country of Origin (subject to change): India

Description

Street Tee, Pipe Fitting Material Brass, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT x MNPT x FNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews