Strip, SS, 0.012 x1/2 In, 1 ft, PK16

VALUE BRAND| Zoro #: G1148856| Mfr #: 7151

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1148856 Mfr #: 7151
Standards: ASTM A240Temper: Annealed
Finish: MillThickness Tolerance: +/-0.002"
Length: 1 ft.Material: stainless steel
Thickness: 0.012"Item: Sheet Metal Strip
Length Tolerance: +/-0.032"Typical Yield Strength (PSI): 30, 000
Type: General PurposeWidth Tolerance: +/-0.005"
Alloy Type: 430Width: 1/2"
Country of Origin (subject to change): United States

Product Description

Sheet Metal Strip, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.012 In, Width 1/2 In, Length 1 ft., 432BA Finish, Temper Annealed, Thickness Tolerance +/-0.002 In, Width Tolerance +/-0.005 In, Length Tolerance +/-0.032 In, Typical Yield Strength 30,000 PSI, ASTM A240 Standards, Package Quantity 16

Product Reviews

Save 15%. Sign up for Z-mail.