Strip, SS, 0.012x 1 In, 1 ft, PK8

VALUE BRAND |Zoro #: G1030136|Mfr #: 7155

$7.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030136 Mfr #: 7155
Standards: ASTM A240Temper: Annealed
Finish: MillWidth Tolerance: +/-0.005"
Thickness Tolerance: +/-0.002"Length: 1 ft.
Material: Stainless SteelThickness: 0.012"
Item: Sheet Metal StripLength Tolerance: +/-0.032"
Typical Yield Strength (PSI): 30, 000Type: General Purpose
Typical Tensile Strength (PSI): -Alloy Type: 430
Hardness Scale: -Typical Hardness: -
Width: 1"Country of Origin (subject to change): United States

Product Description

Sheet Metal Strip, General Purpose, Stainless Steel, Alloy Type 430, Thickness 0.012 In, Width 1 In, Length 1 ft., 432BA Finish, Temper Annealed, Thickness Tolerance +/-0.002 In, Width Tolerance +/-0.005 In, Length Tolerance +/-0.032 In, Typical Yield Strength 30, 000 PSI, ASTM A240 Standards, Package Quantity 8

Product Reviews

Save 15% when you sign up for Z-mail.