Structural Bolt, 1 1/4-7, 6 L, PK5

VALUE BRAND| Zoro #: G0346893| Mfr #: 1TA11

$173.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0346893 Mfr #: 1TA11
Tensile Strength (PSI): 105, 000Thread Direction: Right Hand
Thread Type: UNCItem: Structural Bolt
Type: Heavy Hex HeadIncludes: Heavy Nut
Head Height: 25/32"Material: steel
Thread Length: 2"Rockwell Hardness: C19 to C31
Thread Size: 1-1/4"-7Head Dia.: 2"
Meets/Exceeds: ASTM A325-1Overall Length: 6"
Grade: A325Finish: Hot Dipped Galvanized
Country of Origin (subject to change): United States

Product Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1 1/4-7, Thread Type UNC, Overall Length 6 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 2 In, Head Height 25/32 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Includes Heavy Nut, Package 5
Save 15%. Sign up for Z-mail.