Structural Bolt, 1 1/4-7, 8 L, PK5

VALUE BRAND| Zoro #: G1120935| Mfr #: 1TA15

$223.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1120935 Mfr #: 1TA15
Head Dia.: 2"Thread Length: 2"
Tensile Strength (PSI): 105, 000Rockwell Hardness: C19 to C31
Material: steelThread Direction: Right Hand
Head Height: 25/32"Thread Size: 1-1/4"-7
Item: Structural BoltIncludes: Heavy Nut
Thread Type: UNCType: Heavy Hex Head
Meets/Exceeds: ASTM A325-1Overall Length: 8"
Finish: Hot Dipped GalvanizedCountry of Origin (subject to change): United States

Product Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1 1/4-7, Thread Type UNC, Overall Length 8 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 2 In, Head Height 25/32 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.