Structural Bolt, 1 1/4-7x4 3/4L, Pk5

VALUE BRAND| Zoro #: G0457633| Mfr #: 1TB44

$77.40 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457633 Mfr #: 1TB44
Head Height: 25/32"Rockwell Hardness: C19 to C31
Thread Type: UNCThread Direction: Right Hand
Thread Size: 1-1/4-7Head Dia.: 2"
Material: steelThread Length: 2"
Item: Structural BoltType: Heavy Hex Head
Grade: A325Tensile Strength (PSI): 105, 000
Meets/Exceeds: ASTM A325 Type 1Overall Length: 4-3/4"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1 1/4-7, Thread Type UNC, Overall Length 4 3/4 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 2 In, Head Height 25/32 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.