Structural Bolt, 1 1/4-7x6 1/2L, Pk5

VALUE BRAND| Zoro #: G1824033| Mfr #: 1TA12

$118.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1824033 Mfr #: 1TA12
Includes: Heavy NutRockwell Hardness: C19 to C31
Head Height: 25/32"Thread Type: UNC
Thread Direction: Right HandThread Size: 1-1/4"-7
Head Dia.: 2"Material: Steel
Thread Length: 2"Item: Structural Bolt
Type: Heavy Hex HeadGrade: A325
Tensile Strength (PSI): 105, 000Meets/Exceeds: ASTM A325-1
Overall Length: 6-1/2"Finish: Hot Dipped Galvanized
Country of Origin (subject to change): United States

Product Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1 1/4-7, Thread Type UNC, Overall Length 6 1/2 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 2 In, Head Height 25/32 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.