KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Bolt, 1 1/4-7x7 1/2L, Pk5

VALUE BRAND| Zoro #: G2455731| Mfr #: 1TA14

$135.53 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heavy Nut
Thread Size: 1-1/4"-7
Overall Length: 7-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455731 Mfr #: 1TA14
Includes: Heavy NutThread Size: 1-1/4"-7
Overall Length: 7-1/2"Head Dia.: 2"
Finish: Hot Dipped GalvanizedHead Height: 25/32"
Grade: A325 Type 1Meets/Exceeds: ASTM A325-1
Thread Type: UNCRockwell Hardness: C19 to C31
Type: Heavy Hex HeadItem: Structural Bolt with Nut
Package Quantity: 5Tensile Strength (PSI): 105,000
Material: steelThread Length: 2"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1 1/4-7, Thread Type UNC, Overall Length 7 1/2 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 2 In, Head Height 25/32 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Reviews