Structural Bolt, 1 1/4-7x7 1/2L, Pk5

VALUE BRAND| Zoro #: G2396511| Mfr #: 1TE90

$115.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: C19 to C31
Finish: Hot Dipped Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396511 Mfr #: 1TE90
Package Quantity: 5Rockwell Hardness: C19 to C31
Finish: Hot Dipped GalvanizedOverall Length: 7-1/2"
Grade: A325 Type 1Thread Length: 2"
Meets/Exceeds: ASTM A325 Type 1Type: Heavy Hex Head
Thread Type: UNCMaterial: steel
Thread Size: 1-1/4-7Head Dia.: 2"
Item: Structural BoltThread Direction: Right Hand
Tensile Strength (PSI): 105,000Head Height: 25/32"
Country of Origin (subject to change): United States

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1 1/4-7, Thread Type UNC, Overall Length 7 1/2 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 2 In, Head Height 25/32 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Package 5

Reviews