Zoro Select
Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 8 1/2 in L, 5 PK
Mfr # HCI31250850GUSA-005BX
Zoro # G1193132
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Fastener Length 8 1/2 in
- Head Width 2 in
- Drive External Hex
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 100 mm L, 25 PK M04210.160.0100
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 10 PK U04005.075.0500
- ZORO SELECT Class 9.8, M8 Structural Bolt, Black Oxide Steel, 25 mm L, 25 PK 9147PK
- ZORO SELECT Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK U04008.125.0650
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 10 PK U04211.062.0375
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK U04211.075.0500
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 700 PK HCI30500350NGUSA-700BX
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 3/4 in L, 5 PK HCI31120375USA-005BX
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 225 PK HCI30620550GUSA-225BX
- SUBURBAN BOLT AND SUPPLY Grade A490, 1"-8 Structural Bolt, Plain Alloy Steel, 2 1/2 in L A0351000232A490
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Plain Steel, 100 mm L, 25 PK M04005.160.0100
- Zoro Select Structural Bolts