LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Structural Bolt, 1 1/8-7, 9 L, PK5

VALUE BRAND| Zoro #: G1146065| Mfr #: 1TE73

$172.31 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1146065 Mfr #: 1TE73
Tensile Strength (PSI): 105, 000Thread Type: UNC
Material: steelFinish: Hot Dipped Galvanized
Rockwell Hardness: C19 to C31Item: Structural Bolt
Thread Direction: Right HandType: Heavy Hex Head
Thread Length: 2"Overall Length: 9"
Thread Size: 1-1/8-7Meets/Exceeds: ASTM A325 Type 1
Head Height: 11/16"Head Dia.: 1-13/16"
Country of Origin (subject to change): United States

Product Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1 1/8-7, Thread Type UNC, Overall Length 9 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 1 13/16 In, Head Height 11/16 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.