Structural Bolt, 1 1/8-7x2 3/4L, Pk5

VALUE BRAND| Zoro #: G0845817| Mfr #: 1TB17

$55.84 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845817 Mfr #: 1TB17
Thread Length: 2"Thread Type: UNC
Thread Direction: Right HandMaterial: steel
Item: Structural BoltFinish: Plain
Thread Size: 1-1/8-7Head Height: 11/16"
Head Dia.: 1-13/16"Type: Heavy Hex Head
Meets/Exceeds: ASTM A325 Type 1Rockwell Hardness: C19 to C31
Overall Length: 2-3/4"Tensile Strength (PSI): 105, 000
Country of Origin (subject to change): United States

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1 1/8-7, Thread Type UNC, Overall Length 2 3/4 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 1 13/16 In, Head Height 11/16 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.