DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Structural Bolt, 1 1/8-7x3 1/2, Pk10

VALUE BRAND| Zoro #: G1157791| Mfr #: 1TU40

$83.09 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1157791 Mfr #: 1TU40
Head Height: 11/16"Finish: Plain
Thread Type: UNCThread Direction: Right Hand
Thread Size: 1-1/8-7Head Dia.: 1-13/16"
Material: SteelThread Length: 2"
Item: Structural BoltType: Heavy Hex Head
Meets/Exceeds: ASTM A490 Type 1Overall Length: 3-1/2"
Grade: A490Tensile Strength (PSI): 150, 000
Rockwell Hardness: C33 to C38Country of Origin (subject to change): Unknown

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1 1/8-7, Thread Type UNC, Overall Length 3 1/2 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 1 13/16 In, Head Height 11/16 In, Grade A490, Tensile Strength 150, 000 PSI, Rockwell Hardness C33-C38, ASTM A490 Type 1, Package 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.