KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Bolt, 1 1/8-7x3 3/4L, Pk5

VALUE BRAND| Zoro #: G1801125| Mfr #: 1RY79

$65.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heavy Nut
Thread Size: 1-1/8"-7
Overall Length: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801125 Mfr #: 1RY79
Includes: Heavy NutThread Size: 1-1/8"-7
Overall Length: 3-3/4"Head Dia.: 1-13/16"
Finish: Hot Dipped GalvanizedHead Height: 11/16"
Grade: A325 Type 1Meets/Exceeds: ASTM A325-1
Thread Type: UNCRockwell Hardness: C19 to C31
Type: Heavy Hex HeadItem: Structural Bolt with Nut
Package Quantity: 5Tensile Strength (PSI): 105,000
Material: steelThread Length: 2"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1 1/8-7, Thread Type UNC, Overall Length 3 3/4 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 1 13/16 In, Head Height 11/16 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Reviews