KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Bolt, 1 1/8-7x4 3/4L, Pk5

VALUE BRAND| Zoro #: G0291033| Mfr #: 1TE64

$67.98 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Heavy Hex Head
Thread Size: 1-1/8-7
Overall Length: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0291033 Mfr #: 1TE64
Type: Heavy Hex HeadThread Size: 1-1/8-7
Overall Length: 4-3/4"Meets/Exceeds: ASTM A325 Type 1
Head Dia.: 1-13/16"Finish: Hot Dipped Galvanized
Head Height: 11/16"Grade: A325 Type 1
Thread Type: UNCRockwell Hardness: C19 to C31
Item: Structural BoltPackage Quantity: 5
Tensile Strength (PSI): 105,000Material: steel
Thread Length: 2"Thread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1 1/8-7, Thread Type UNC, Overall Length 4 3/4 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 1 13/16 In, Head Height 11/16 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Package 5

Reviews