JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Structural Bolt, 1 1/8-7x5 1/2, Pk10

VALUE BRAND| Zoro #: G2249782| Mfr #: 1TU46

$128.47 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2249782 Mfr #: 1TU46
Finish: PlainThread Size: 1-1/8-7
Thread Type: UNCThread Length: 2"
Head Dia.: 1-13/16"Material: steel
Thread Direction: Right HandHead Height: 11/16"
Item: Structural BoltType: Heavy Hex Head
Meets/Exceeds: ASTM A490 Type 1Rockwell Hardness: C33 to C38
Overall Length: 5-1/2"Tensile Strength (PSI): 150, 000
Country of Origin (subject to change): Unknown

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1 1/8-7, Thread Type UNC, Overall Length 5 1/2 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 1 13/16 In, Head Height 11/16 In, Grade A490, Tensile Strength 150,000 PSI, Rockwell Hardness C33-C38, ASTM A490 Type 1, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.