JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Structural Bolt, 1-8, 2 3/4 L, PK10

VALUE BRAND| Zoro #: G1197472| Mfr #: 1TU28

$63.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1197472 Mfr #: 1TU28
Thread Type: UNCItem: Structural Bolt
Head Dia.: 1-5/8"Material: steel
Thread Length: 1-3/4"Finish: Plain
Rockwell Hardness: C33 to C38Thread Direction: Right Hand
Head Height: 39/64"Thread Size: 1-8
Type: Heavy Hex HeadMeets/Exceeds: ASTM A490 Type 1
Tensile Strength (PSI): 150, 000Overall Length: 2-3/4"
Country of Origin (subject to change): Unknown

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1-8, Thread Type UNC, Overall Length 2 3/4 In, Thread Length 1 3/4 In, Right Hand Thread Direction, Head Dia 1 5/8 In, Head Height 39/64 In, Grade A490, Tensile Strength 150,000 PSI, Rockwell Hardness C33-C38, ASTM A490 Type 1, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.