KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Bolt, 1-8, 4 3/4 L, PK10

VALUE BRAND| Zoro #: G2139681| Mfr #: 1TU36

$82.01 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Heavy Hex Head
Thread Size: 1-8
Overall Length: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139681 Mfr #: 1TU36
Type: Heavy Hex HeadThread Size: 1-8
Overall Length: 4-3/4"Meets/Exceeds: ASTM A490 Type 1
Head Dia.: 1-5/8"Finish: Plain
Head Height: 39/64"Grade: A490 Type 1
Thread Type: UNCRockwell Hardness: C33 to C38
Item: Structural BoltPackage Quantity: 10
Tensile Strength (PSI): 150,000Material: steel
Thread Length: 1-3/4"Thread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1-8, Thread Type UNC, Overall Length 4 3/4 In, Thread Length 1 3/4 In, Right Hand Thread Direction, Head Dia 1 5/8 In, Head Height 39/64 In, Grade A490, Tensile Strength 150,000 PSI, Rockwell Hardness C33-C38, ASTM A490 Type 1, Package 10

Reviews