Structural Bolt, 1-8, 4 3/4 L, PK5

VALUE BRAND| Zoro #: G1856154| Mfr #: 1RU34

$40.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Heavy Nut
Thread Size: 1"-8
Overall Length: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856154 Mfr #: 1RU34
Includes: Heavy NutThread Size: 1"-8
Overall Length: 4-3/4"Head Dia.: 1-5/8"
Finish: PlainHead Height: 39/64"
Grade: A325 Type 1Meets/Exceeds: ASTM A325-1
Thread Type: UNCRockwell Hardness: C25 to C34
Type: Heavy Hex HeadItem: Structural Bolt with Nut
Package Quantity: 5Tensile Strength (PSI): 120,000
Material: steelThread Length: 1-3/4"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1-8, Thread Type UNC, Overall Length 4 3/4 In, Thread Length 1 3/4 In, Right Hand Thread Direction, Head Dia 1 5/8 In, Head Height 39/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Reviews