Structural Bolt, 1-8, 4 3/4 L, PK5

VALUE BRAND| Zoro #: G0869425| Mfr #: 1RY68

$55.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Type: Heavy Hex Head
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869425 Mfr #: 1RY68
Thread Type: UNCType: Heavy Hex Head
Thread Direction: Right HandMaterial: steel
Overall Length: 4-3/4"Rockwell Hardness: C25 to C34
Package Quantity: 5Head Dia.: 1-5/8"
Thread Length: 1-3/4"Grade: A325 Type 1
Tensile Strength (PSI): 120,000Finish: Hot Dipped Galvanized
Thread Size: 1"-8Includes: Heavy Nut
Head Height: 39/64"Meets/Exceeds: ASTM A325-1
Country of Origin (subject to change): United States

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1-8, Thread Type UNC, Overall Length 4 3/4 In, Thread Length 1 3/4 In, Right Hand Thread Direction, Head Dia 1 5/8 In, Head Height 39/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Reviews