Structural Bolt, 1-8, 4 3/4 L, PK5

VALUE BRAND| Zoro #: G0285494| Mfr #: 1TE48

$61.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0285494 Mfr #: 1TE48
Item: Structural BoltThread Type: UNC
Head Height: 39/64"Finish: Hot Dipped Galvanized
Thread Direction: Right HandThread Length: 1-3/4"
Material: steelHead Dia.: 1-5/8"
Thread Size: 1"-8Type: Heavy Hex Head
Rockwell Hardness: C25 to C34Tensile Strength (PSI): 120, 000
Meets/Exceeds: ASTM A325-1Thread Size: 1"-8
Overall Length: 4-3/4"Thread Length: 1-3/4"
Head Dia.: 1-5/8"Head Height: 39/64"
Country of Origin (subject to change): United States

Product Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1-8, Thread Type UNC, Overall Length 4 3/4 In, Thread Length 1 3/4 In, Right Hand Thread Direction, Head Dia 1 5/8 In, Head Height 39/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 5

Product Reviews