Structural Bolt, 1-8x5 In L, PK10

VALUE BRAND| Zoro #: G0295382| Mfr #: 1TU37

$94.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0295382 Mfr #: 1TU37
Head Height: 39/64"Meets/Exceeds: ASTM A490 Type 1
Rockwell Hardness: C33 to C38Finish: Plain
Thread Type: UNCThread Direction: Right Hand
Thread Size: 1-8Head Dia.: 1-5/8"
Material: steelThread Length: 1-3/4"
Item: Structural BoltType: Heavy Hex Head
Grade: A490Tensile Strength (PSI): 150, 000
Overall Length: 5"Country of Origin (subject to change): Unknown

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1-8, Thread Type UNC, Overall Length 5 In, Thread Length 1 3/4 In, Right Hand Thread Direction, Head Dia 1 5/8 In, Head Height 39/64 In, Grade A490, Tensile Strength 150,000 PSI, Rockwell Hardness C33-C38, ASTM A490 Type 1, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.