20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Structural Bolt, 1/2-13x1 3/4L, PK25

VALUE BRAND| Zoro #: G1099497| Mfr #: 106377

$9.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1099497 Mfr #: 106377
Head Height: 5/16"Finish: Plain
Thread Type: UNCThread Direction: Right Hand
Head Dia.: 7/8"Material: Steel
Thread Length: 1"Item: Structural Bolt
Type: Heavy Hex HeadGrade: A325
Tensile Strength (PSI): 105, 000Rockwell Hardness: C25 to C34
Meets/Exceeds: ASTM A325-1Thread Size: 1/2"-13
Overall Length: 1-3/4"Thread Length: 1"
Head Dia.: 7/8"Head Height: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 1 3/4 In, Thread Length 1 In, Right Hand Thread Direction, Head Dia 7/8 In, Head Height 5/16 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.