20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Structural Bolt, 1/2-13x2 1/2L, Pk10

VALUE BRAND| Zoro #: G2179703| Mfr #: 1RU77

$9.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2179703 Mfr #: 1RU77
Includes: Heavy NutRockwell Hardness: C25 to C34
Head Height: 5/16"Thread Type: UNC
Thread Direction: Right HandHead Dia.: 7/8"
Material: steelThread Length: 1"
Item: Structural BoltType: Heavy Hex Head
Grade: A325Thread Size: 1/2-13
Tensile Strength (PSI): 120, 000Finish: Hot Dipped Galvanized
Meets/Exceeds: ASTM A325 Type 1Overall Length: 2-1/2"
Country of Origin (subject to change): Unknown

Product Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 2 1/2 In, Thread Length 1 In, Right Hand Thread Direction, Head Dia 7/8 In, Head Height 5/16 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.