PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Structural Bolt, 1/2-13x2 1/2L, PK25

VALUE BRAND| Zoro #: G0482894| Mfr #: U04005.050.0250

$16.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0482894 Mfr #: U04005.050.0250
Type: Heavy Hex HeadFinish: Plain
Material: steelThread Length: 1"
Item: Structural BoltHead Dia.: 7/8"
Thread Direction: Right HandThread Type: UNC
Head Height: 5/16"Tensile Strength (PSI): 105, 000
Rockwell Hardness: C25 to C34Thread Size: 1/2"-13
Overall Length: 2-1/2"Thread Length: 1"
Head Dia.: 7/8"Head Height: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 2 1/2 In, Thread Length 1 In, Right Hand Thread Direction, Head Dia 7/8 In, Head Height 5/16 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 25

Product Reviews