Structural Bolt, 1/2-13x2 1/4L, Pk10

VALUE BRAND| Zoro #: G1032796| Mfr #: 1RU76

$9.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1032796 Mfr #: 1RU76
Material: steelRockwell Hardness: C25 to C34
Thread Direction: Right HandHead Dia.: 7/8"
Item: Structural BoltThread Type: UNC
Includes: Heavy NutThread Length: 1"
Head Height: 5/16"Type: Heavy Hex Head
Meets/Exceeds: ASTM A325 Type 1Grade: A325
Overall Length: 2-1/4"Thread Size: 1/2-13
Tensile Strength (PSI): 120, 000Finish: Hot Dipped Galvanized
Country of Origin (subject to change): Unknown

Product Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 2 1/4 In, Thread Length 1 In, Right Hand Thread Direction, Head Dia 7/8 In, Head Height 5/16 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 10
Save 15%. Sign up for Z-mail.