JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Structural Bolt, 1/2-13x2 3/4L, Pk10

VALUE BRAND| Zoro #: G0639886| Mfr #: 1RU78

$10.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639886 Mfr #: 1RU78
Thread Type: UNCIncludes: Heavy Nut
Item: Structural BoltHead Dia.: 7/8"
Material: steelThread Length: 1"
Rockwell Hardness: C25 to C34Thread Direction: Right Hand
Head Height: 5/16"Type: Heavy Hex Head
Meets/Exceeds: ASTM A325 Type 1Overall Length: 2-3/4"
Thread Size: 1/2-13Tensile Strength (PSI): 120, 000
Finish: Hot Dipped GalvanizedCountry of Origin (subject to change): Unknown

Product Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 2 3/4 In, Thread Length 1 In, Right Hand Thread Direction, Head Dia 7/8 In, Head Height 5/16 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.