Structural Bolt, 1/2-13x3 1/2L, PK25

VALUE BRAND| Zoro #: G0987174| Mfr #: U04005.050.0350

$15.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0987174 Mfr #: U04005.050.0350
Item: Structural BoltThread Direction: Right Hand
Head Dia.: 7/8"Finish: Plain
Head Height: 5/16"Thread Type: UNC
Type: Heavy Hex HeadMaterial: steel
Thread Length: 1"Tensile Strength (PSI): 105, 000
Rockwell Hardness: C25 to C34Thread Size: 1/2"-13
Overall Length: 3-1/2"Thread Length: 1"
Head Dia.: 7/8"Head Height: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 3 1/2 In, Thread Length 1 In, Right Hand Thread Direction, Head Dia 7/8 In, Head Height 5/16 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 25

Product Reviews