Zoro Select
Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 5 PK
Mfr # U04211.075.0150
Zoro # G1109202
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 1 1/2 in
- Head Width 1 1/4 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 10 PK U04005.075.0500
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 3/4 in L, 5 PK U04005.087.0375
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 5 PK U04211.112.0425
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK U04211.100.0300
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 4 3/4 in L, 5 PK U04211.087.0475
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 5 PK U04210.087.0600
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 8 in L, 10 PK U04008.075.0800
- ZORO SELECT Grade A325, 1 1/4-7 x 6 in Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 11 PK 12596A325-1G
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK HCI31250650GNUSA-005BX
- GRIP-RITE 1-1/2 in L, 25 PK GRSSFW911225
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 5 PK U04210.112.0325
- Zoro Select Structural Bolts