JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Structural Bolt, 3/4-10, 3 1/2 L, Pk5

VALUE BRAND| Zoro #: G2452816| Mfr #: 1TB90

$12.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2452816 Mfr #: 1TB90
Finish: Hot Dipped GalvanizedMaterial: steel
Rockwell Hardness: C25 to C34Thread Type: UNC
Item: Structural BoltHead Height: 15/32"
Tensile Strength (PSI): 120, 000Thread Length: 1-3/8"
Type: Heavy Hex HeadThread Direction: Right Hand
Head Dia.: 1-1/4"Overall Length: 3-1/2"
Thread Size: 3/4-10Meets/Exceeds: ASTM A325 Type 1
Country of Origin (subject to change): Unknown

Product Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 3 1/2 In, Thread Length 1 3/8 In, Right Hand Thread Direction, Head Dia 1 1/4 In, Head Height 15/32 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.